Shop All Lab Crucibles
Scientific Labwares
Cover, Nichrome, For Mfr. No. 790-131
Mfr # 790-132
Zoro # G7901330
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Nichrome
- Diameter 26 mm
- Finish Polished
- Max. Temp. 1,000 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Labwares
- MFR # 790-132
- Zoro # G7901330
- UPC # 723466894470
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 26 mm |
Details
Item | Cover |
Color | Silver |
Material | Nichrome |
Finish | Polished |
Max. Temp. | 1,000 Degrees C |
Application | Crucibles |
For Use With | 790-131 |
Product Type | Crucible Cover |
Description
Cover, Diameter 26 mm, Product Type Crucible Cover, Finish Polished, Material Nichrome, Color Silver, For Use With 790-131, Application Crucibles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Separatory Funnel, 500mL, (CG-1747-05)
- CYTIVA WHATMAN Quantitative Fltr Paper, 15.0cm, PK100 (1443-150)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7220010)
- DYNALON Stir Bar, Disposable, 1 3/8x1/4, PK10 (303684)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-104)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-119)
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-106)
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- CHEMGLASS Crucible, Low Form, 10mL, Porcelain (CG-1883-02)
- Scientific Labwares Labware