Shop All Lab Mixers & Blenders
Scientific Industries
Vortex-Genie, Turbo Mix Attachment, Original Design
Mfr # 155304-OD
Zoro # G804968749
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 5.75 in
- Plate Width 8.75 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 155304-OD
- Zoro # G804968749
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 5.75 in |
Plate Width | 8.75 in |
Height | 6 in |
Description
Shipping Weight: 1 lbs
Shipping Dimensions: 8.75 x 6.00 x 5.75
Research or further manufacturing use only, not for food or drug use.
Shipping Dimensions: 8.75 x 6.00 x 5.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI D-(+)-Trehalose Dihydrate, 25 G (T82000-25.0)
- HEATHROW SCIENTIFIC Reagent Reservoir, 10mL, Bulk Wrap, PK100 (120638)
- THOGUS Barbed Tee, Nylon, Size 3/16, Natural (TT9333/N)
- FORTUNA Glass Syringe, Metal Luer Lock, 2 mL (7.140-27)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- Scientific Industries Lab Mixing & Blending