Shop All Lab Mixers & Blenders
Scientific Industries
Vortex-Genie, Blank Foam Inserts, 2PK
Mfr # 155317
Zoro # G204968936
product price: $38.99
/pk 2, $19.50/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 2 in
- Plate Width 5 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 155317
- Zoro # G204968936
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 2 in |
Plate Width | 5 in |
Height | 5 in |
Description
Two high-density Foam Inserts are customizable by the user for odd-shaped vessels. The insert fits into the Recessed Platform for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse.
Shipping Weight: 0.1874 lbs
Shipping Dimensions: 5.00 x 5.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.1874 lbs
Shipping Dimensions: 5.00 x 5.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Soil Probe, 60", Cast Metal Tip (85466)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- LOVIBOND Iron High Range Test Kit, 0 - 10 mg/L (147320)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SPER SCIENTIFIC Mini Mixer (460001)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- Scientific Industries Lab Mixing & Blending