Shop All Lab Mixers & Blenders
Scientific Industries
Vortex-Genie 2 Tube Holder, Vertical, 6x50ml
Mfr # 155590
Zoro # G904969042
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 9 in
- Plate Width 9 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 155590
- Zoro # G904969042
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 9 in |
Plate Width | 9 in |
Height | 3 in |
Description
Tube Holder holds six 50mL tubes vertically. Holder snaps on to any Vortex-Genie 2 mixer and the Vortex-Genie Pulse. No additional attachment necessary.
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 9.00 x 3.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 9.00 x 3.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Perf Tray, For Use With 1-1/2 Gal Unit (100-410-164)
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK450 (MS1B)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 16 in., Red (B-100)
- DURAC Combined Form Hydrometer, 0/12 (B61822-0000)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- GENIE Vortex-Genie 1 Touch Mixer, 120V (SI-0136)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- UNITED SCIENTIFIC Color Mixing Apparatus (CMA001)
- Scientific Industries Lab Mixing & Blending