Shop All Lab Mixers & Blenders
Scientific Industries
Vortex-Genie 2 Tube Holder, Vertical, 12x15ml
Mfr # 155589
Zoro # G404968989
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 2 in
- Plate Width 5 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 155589
- Zoro # G404968989
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 2 in |
Plate Width | 5 in |
Height | 5 in |
Description
Tube Holder holds twelve 15mL tubes vertically. Holder snaps on to any Vortex-Genie 2 mixer and the Vortex-Genie Pulse. No additional attachment necessary.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 5.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 5.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CONDENSER, DISTILLATION, 19/22, 200mm (C179200)
- GLOBE SCIENTIFIC Slide Folder, Cardboard, PK10 (513025)
- HEATHROW SCIENTIFIC Inoculating Needle/Loops, 1uL Flex, PK1000 (HS81121A)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229047)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- IKA Ministar 40 Control (0025005078)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- Scientific Industries Lab Mixing & Blending