Shop All Lab Mixers & Blenders
Scientific Industries
Vortex-Genie 2 Tube Holder, Horizontal, 12x15ml
Mfr # 155586
Zoro # G604969014
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 2 in
- Plate Width 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 155586
- Zoro # G604969014
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 2 in |
Plate Width | 4 in |
Height | 4 in |
Description
Tube Holder holds twelve 15 ml tubes horizontally. Holder snaps on to any Vortex-Genie 2 mixer and the Vortex-Genie Pulse. No additional attachment necessary.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- ZORO SELECT Vial with Cap, 18mL, PK10 (VIAL-5C-10)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- ZORO SELECT Glass Vial w/Cap, 40ml, PK72 (3UCW3)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Multi Vortex Genie (155582)
- SCIENTIFIC INDUSTRIES 6" Platform Head w/o Insert for Vortex-Genie (146-6005)
- SCIENTIFIC INDUSTRIES Pop-Off Cup for Vortex-Genie (155311)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-UK)
- Scientific Industries Lab Mixing & Blending