Shop All Lab Mixers & Blenders
Scientific Industries
Vertical High Speed Tube Holder, 3 x 50ml
Mfr # 155326
Zoro # G404968804
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 6 in
- Plate Width 6 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 155326
- Zoro # G404968804
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 6 in |
Plate Width | 6 in |
Height | 7 in |
Description
Tube Holder holds three 50mL tubes vertically. Holder snaps on to any Vortex-Genie 2 Mixer and the Vortex-Genie Pulse. Optimized for high speed vortexing a small number of tubes. No additional attachment necessary.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 7.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 7.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 4 oz Glass Round Straight Sided Jar 58-400 Neck Finish, Clear (011805)
- EAGLE THERMOPLASTICS Weighing Dish, 3/8 In. D, PK500 (HWB-175)
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, Glass Door, 13.8 Cu.Ft. (2453703)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 4L, Plastc (GR123800-L03)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- Scientific Industries Lab Mixers & Blenders