Shop All Lab Mixers & Blenders
Scientific Industries
Vertical High Speed Microtube Holder, 9 x 1.5-2.0ml
Mfr # 155327
Zoro # G704968856
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 6 in
- Plate Width 6 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Industries
- MFR # 155327
- Zoro # G704968856
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 6 in |
Plate Width | 6 in |
Height | 7 in |
Description
Tube Holder holds 9 microtubes vertically. Holder snaps on to any Vortex-Genie 2 Mixer and the Vortex-Genie Pulse. Optimized for high speed vortexing a small number of tubes. No additional attachment necessary.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 7.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 7.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- COOPER TOOLS Flask Bottle Brush, Black, 16In., Nylon (06188)
- EVERPURE Test Strips, Water-Aqua Chek 5 Pk (621410)
- GLOBAL WATER Stormwater Sampler Kit (WSSWK)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- Scientific Industries Lab Mixing & Blending