Shop All Lab Mixers & Blenders
Scientific Industries
Tube Holders, Small, 15-17mm Attachment for Vortex Genie
Mfr # 155306
Zoro # G304968720
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 2.5 in
- Plate Width 6.75 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Industries
- MFR # 155306
- Zoro # G304968720
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 2.5 in |
Plate Width | 6.75 in |
Height | 4.25 in |
Description
The Small Ampule/Tube Attachment can be used with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse and provides vigorous end-to-end agitation combined with vortexing of up to four 15mm-17mm diameter tubes or ampules.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 6.75 x 4.25 x 2.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 6.75 x 4.25 x 2.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- LAMOTTE Kit Soil PH Lamotte 3.8-8.4 PH (5023-01)
- WHIRL-PAK Sampling Bag, Write-On, 55 oz., 12" L, PK500 (B01195)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- SPER SCIENTIFIC Mini Mixer (460001)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- Scientific Industries Lab Mixing & Blending