Shop All Lab Mixers & Blenders
Scientific Industries
Tube Foam Insert for Vortex Genie, 14-29mm, 2/pk, 2PK
Mfr # 155320
Zoro # G104968838
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 2 in
- Plate Width 5 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Industries
- MFR # 155320
- Zoro # G104968838
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 2 in |
Plate Width | 5 in |
Height | 5 in |
Description
Two high-density Foam Inserts to accommodate 14 - 29 mm diameter tubes. The insert fits into the Recessed Platform for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse.
Shipping Weight: 0.1874 lbs
Shipping Dimensions: 5.00 x 5.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.1874 lbs
Shipping Dimensions: 5.00 x 5.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 5.5cm, PK100 (1002-055)
- LABCON NORTH AMERICA Transport Tubes, Sterile, 50ml, 25/Bag, 500/PK (163262LC)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 2000mL (785-110)
- VEE GEE Plato Hydrometer, 15.5 to 24 degrees (6614TS-7)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/5 HP (BDC6015)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- Scientific Industries Lab Mixing & Blending