Shop All Lab Mixers & Blenders
Scientific Industries
Roto-Shake Genie Platform Rotator/Rocker
Mfr # 248816
Zoro # G304968591
product price: $2,142.99
/ea
Free Shipping & Returns
$2,142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 22.5 in
- Plate Width 14.25 in
- Height 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 248816
- Zoro # G304968591
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 22.5 in |
Plate Width | 14.25 in |
Height | 14.5 in |
Description
Roto-Shake Genie provides five different mixing motions including: rotating, rocking/shaking, rotating/rocking, rolling/rocking, and rotating/rolling or a combination of all these actions. Variable speed (5-35rpm) is unaffected by temperatures from 0°C to 38°C. Suitable for cold rooms and incubators. Accommodates three different tube sizes and large membrane blots. Ensures complete and even soaking of membrane-based blot assays/washings. Features double sided stainless steel platform that converts easily from rotating to rocking position. Surfaces are magnetized to hold various sized autoclavable spring clip mounting plates, or a removable non-skid metal rocker platform. Attachments can be mounted at any angle. Simply vary the position of the mounting plates on the platform to create different mixing actions. Supplied with magnetic platform, 1 clip plate each for 10-13mm tubes, 15-17mm tubes, and 28-30mm tubes, 4 magnetic bag mounting strips and non-skid tray.
Operating Temperature: 0° - 38°C Rocking Speed: 10 - 70 cycles/min, variable Rotating Speed: 5 - 35 rpm Stainless Steel Platform: 8 x 13 1/2 Inches Electric Requirements: 110VAC, 60 Hz Dimensions (OD): 20 x 12 x 10 1/2 Inches UL ListedShipping Weight: 26 lbs
Shipping Dimensions: 14.25 x 14.50 x 22.50
Research or further manufacturing use only, not for food or drug use.
Operating Temperature: 0° - 38°C Rocking Speed: 10 - 70 cycles/min, variable Rotating Speed: 5 - 35 rpm Stainless Steel Platform: 8 x 13 1/2 Inches Electric Requirements: 110VAC, 60 Hz Dimensions (OD): 20 x 12 x 10 1/2 Inches UL ListedShipping Weight: 26 lbs
Shipping Dimensions: 14.25 x 14.50 x 22.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 10L, Plastic (793ER1)
- SP SCIENCEWARE Square Bottle, Wide, 16 Oz, HDPE, PK6 (F10904-0500)
- BERKSHIRE Cleanroom Swab, Foam, 1 2 In Tip, PK100 (LT000125.10)
- LAMOTTE Test Strip, Chlorine, 0 to 10 PPM, PK25 (2963LR-G)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES 6" Platform Head w/o Insert for Vortex-Genie (146-6005)
- SCIENTIFIC INDUSTRIES Pop-Off Cup for Vortex-Genie (155311)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES Multi Vortex Genie (155582)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- Scientific Industries Lab Mixers & Blenders