Shop All Lab Mixers & Blenders
Scientific Industries
Roto-Shake Genie, Magnetic Mounting Strips, 16PK
Mfr # 248820
Zoro # G004968655
product price: $95.29
/pk 16, $5.96/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 0.75 in
- Plate Width 11.5 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 248820
- Zoro # G004968655
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 0.75 in |
Plate Width | 11.5 in |
Height | 8.25 in |
Description
Pack of 16 stainless steel Bag Mounting Strips used to attach to the Magnetic Platform for use with the Roto-Shake Genie, Rotator Genie, Enviro-Genie or Incubator-Genie.
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 11.50 x 8.25 x 0.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 11.50 x 8.25 x 0.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Safety Waste 20L (5 Gallon) Jug: PE, Funnel Top, 45mm Closure (H11919-0000)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J910)
- AIR SCIENCE MobileCart, 24", Downflow Dctlss Wrkstatn (CART-25)
- BRANSON Open End Wrench (201-118-010)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- Scientific Industries Lab Mixers & Blenders