Shop All Lab Mixers & Blenders
Scientific Industries
Rotator Genie w/ Magnetic Platform
Mfr # 155593
Zoro # G804969098
Free Shipping & Returns
$1,542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 16 in
- Plate Width 16 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Industries
- MFR # 155593
- Zoro # G804969098
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 16 in |
Plate Width | 16 in |
Height | 7 in |
Description
Designed to provide variable speed rotating in a compact, durable and user-friendly unit. The units compact footprint will fit into most incubators allowing for controlled environment mixing. Has a durable thermoplastic platform that securely holds vessels with super stretch latex rubber strapping. Ideal for mixing of almost any kind of laboratory samples. Supplied with magnetic platform.
Rotation Speed: 5-35 rpm Magnetic Platform Dimensions: 11 1/2 x 12 1/2 Inches Base Dimensions: 15 3/4 x 7 x 15 3/4 Inches Weight: 11 Pounds Electrical Requirements: 120VAC, 60Hz Shipping Weight: 15 lbs
Shipping Dimensions: 16.00 x 7.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Rotation Speed: 5-35 rpm Magnetic Platform Dimensions: 11 1/2 x 12 1/2 Inches Base Dimensions: 15 3/4 x 7 x 15 3/4 Inches Weight: 11 Pounds Electrical Requirements: 120VAC, 60Hz Shipping Weight: 15 lbs
Shipping Dimensions: 16.00 x 7.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILEWARE Spatula, 9 in L, 0.75 fl oz, WH, PK100 (F36931-0150)
- UNITED SCOPE LLC. AmScope SM-1TZ-FRL-GT-9M 3.5X-90X Inspection Zoom Microscope with 9MP Digital Camera (SM-1TZ-FRL-GT-9M)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, Ties, PK100 (IC668BWH0001000C)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- CAFRAMO Overhead Mixer, 0.5 HP, 50 to 1500 rpm (1540)
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- Scientific Industries Lab Mixing & Blending