Shop All Lab Mixers & Blenders
Scientific Industries
Pop-Off Cup for Vortex-Genie
Mfr # 155311
Zoro # G404968613
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 1.5 in
- Plate Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Industries
- MFR # 155311
- Zoro # G404968613
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 1.5 in |
Plate Width | 2 in |
Height | 2 in |
Description
Plastic pop-off cup for mixing and vortexing in single tubes. The pop-off cup may be used on the Vortex-Genie 1, Disruptor Genie, Vortex-Genie Pulse and the Vortex-Genie 2 family of mixers.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 2.00 x 2.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 2.00 x 2.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.12N, 60 mL (SA9555-B)
- BARNSTEAD Filter 0.2 Micron Final (FL703X2)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 100mmx20mm (229621)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- Scientific Industries Lab Mixing & Blending