Shop All Lab Mixers & Blenders
Scientific Industries
Optional 3D Orbital Tray
Mfr # 248816-3D
Zoro # G404968620
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 12 in
- Plate Width 12 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 248816-3D
- Zoro # G404968620
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 12 in |
Plate Width | 12 in |
Height | 12 in |
Description
The 3-D Orbital Shaker Attachment for the Roto-Shake Genie provides gentle yet thorough mixing of dishes, flasks, beakers and open containers. It moves at a 5 degree angle through a 360 degree rotation (providing a combination of vertical and horizontal motions). This means that every corner or crevice of a container will receive complete mixing, making it the perfect choice for applications such as gel and blot staining/blocking, sample washing, polymer resin preparation, and more. Please note, platform capacity is 1 Kg (2.2 lb).
Shipping Weight: 6.6139 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 6.6139 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crucible Tongs, Stainless Steel, 9in, 2in (CTSS09)
- GLOBAL WATER Refrigerated Wastewater Sampler (WS700R)
- ZORO SELECT Tongs, 302 Stainless Steel, 18 In. Long (H-23392)
- DYNALON Beta Shield, Single Bend, 18X12X6 in (172604)
- SCIENTIFIC INDUSTRIES 6" Platform Head w/o Insert for Vortex-Genie (146-6005)
- SCIENTIFIC INDUSTRIES Multi Vortex Genie (155582)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES Pop-Off Cup for Vortex-Genie (155311)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- Scientific Industries Lab Mixing & Blending