Shop All Lab Mixers & Blenders
Scientific Industries
Multi Mag Stir Genie
Mfr # 150604
Zoro # G304968690
Free Shipping & Returns
$1,802.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 4 in
- Plate Width 10 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Industries
- MFR # 150604
- Zoro # G304968690
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 4 in |
Plate Width | 10 in |
Height | 9 in |
Description
These innovative stirrers allow custom applications ranging from gentle stirring for cell cultures to aggressive mixing of viscous liquids. Four memory profiles can be stored that control speed, ramp rate, stir direction, time and powder level. Automatic mode allows recall of a stored program. A manual mode can also be selected that provides stir, stir reverse and time functions. The multi-position model features synchronized operation of all four stirring surfaces. This ensures the exact mixing parameters for each vessel and reduces error. These stirrers can be used in a cold room at 0°C or in an incubator up to 38°C..
Speed Range: 10 - 1200 rpm Timer Range: 1 second to 99 hours Ramp Rates: 5 - 300 rpm/second Max. Load: 10 kg Dimensions: 18 x 12 3/4 x 2 InchesShipping Weight: 10 lbs
Shipping Dimensions: 10.00 x 9.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Speed Range: 10 - 1200 rpm Timer Range: 1 second to 99 hours Ramp Rates: 5 - 300 rpm/second Max. Load: 10 kg Dimensions: 18 x 12 3/4 x 2 InchesShipping Weight: 10 lbs
Shipping Dimensions: 10.00 x 9.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2535)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land Ribbed Skirt, Mat/Stipple Top (006561)
- SHAKESPEARE Shakespeare 4364-B Polycarbonate Extension Mast with Bag (4364-B)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- BEL-ART Scienceware Orbital Shaker, Rotating (437040)
- Scientific Industries Lab Mixing & Blending