Shop All Lab Clamps & Straps
Scientific Industries
Mini-300 Orbital-Genie, Ratcheting Clamps
Mfr # 400835
Zoro # G504972046
product price: $2,371.99
/ea
Free Shipping & Returns
$2,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Base Width 14 in
- Max. Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 400835
- Zoro # G504972046
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 5 in |
Base Width | 14 in |
Max. Height | 14 in |
Description
The Mini-300 Orbital-Genie with Ratcheting Clamps provides the flexibility for using a mix of different size and shape vessels on a single platform. Compact design fits any lab bench and durable housing withstands years of rugged use.Unit is equipped with two universal cushioned ratcheting clamps and allows for variable shaking speeds up to 300 RPM.
Speed: 35-300 RPM Orbit: 19mm Product Weight: 10.25 KG (22.6 LBS) Overall Dimensions: 350 x 350mm (14 x 14 Inches) Platform Dimensions: 305 x 305mm (12 x 12 Inches) Height: 3 1/2 Inches Markings: CE Variable shaking speed Create any mixing action from a smooth vortex to sloshing aeration or anything in between Combination of weight and specially designed feet prevent walking even at highest speed Ideal for gentle shaking of odd shaped vessels and containers Shaker is ready to use as suppliedShipping Weight: 22.9999 lbs
Shipping Dimensions: 14.00 x 14.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Speed: 35-300 RPM Orbit: 19mm Product Weight: 10.25 KG (22.6 LBS) Overall Dimensions: 350 x 350mm (14 x 14 Inches) Platform Dimensions: 305 x 305mm (12 x 12 Inches) Height: 3 1/2 Inches Markings: CE Variable shaking speed Create any mixing action from a smooth vortex to sloshing aeration or anything in between Combination of weight and specially designed feet prevent walking even at highest speed Ideal for gentle shaking of odd shaped vessels and containers Shaker is ready to use as suppliedShipping Weight: 22.9999 lbs
Shipping Dimensions: 14.00 x 14.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Benchkote Absorbent, White, Polyethylene (2300-731)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- BEING SCIENTIFIC Incubator (BIF-120)
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- CHEMGLASS Clamp Holder (CG-9250-01)
- SP BEL-ART Polypropylene Single Burette Clamp (F18204-0000)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI3DZM)
- EISCO SCIENTIFIC Lab Kit (ULTLABKIT)
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- OHAUS Clamp, Aluminum (CLR-RODA061)
- Scientific Industries Lab Stands & Supports