Shop All Lab Mixers & Blenders
Scientific Industries
Mini-300 Orbital-Genie, Adhering Mat
Mfr # 400836
Zoro # G004969010
product price: $2,280.99
/ea
Free Shipping & Returns
$2,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 5 in
- Plate Width 14 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 400836
- Zoro # G004969010
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 5 in |
Plate Width | 14 in |
Height | 14 in |
Description
The Mini-300 Orbital-Genie with adhering mat provides a flat platform with a non-slip adhering rubber mat perfect for use with open containers, bottles and T-flasks. Compact design fits any lab bench and durable housing withstands years of rugged use.Patented material is naturally adhering and rinses clean for new adhering properties. Unit allows for variable shaking speeds up to 300 RPM.
Speed: 35-300 RPM Orbit: 19mm Product Weight: 10.25 KG (22.6 LBS) Overall Dimensions: 350 x 350mm (14 x 14 Inches) Platform Dimensions: 305 x 305mm (12 x 12 Inches) Height: 3 1/2 Inches Markings: CE Double Sided Adhesive Tape and Adhering Mat Ideal for containers that cannot be held with conventional clampsVariable shaking speedCreate any mixing action from a smooth vortex to sloshing aeration or anything in betweenCombination of weight and specially designed feet prevent walking even at highest speedIdeal for gentle shaking of odd shaped vessels and containersShaker is ready to use as suppliedShipping Weight: 22.9999 lbs
Shipping Dimensions: 14.00 x 14.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Speed: 35-300 RPM Orbit: 19mm Product Weight: 10.25 KG (22.6 LBS) Overall Dimensions: 350 x 350mm (14 x 14 Inches) Platform Dimensions: 305 x 305mm (12 x 12 Inches) Height: 3 1/2 Inches Markings: CE Double Sided Adhesive Tape and Adhering Mat Ideal for containers that cannot be held with conventional clampsVariable shaking speedCreate any mixing action from a smooth vortex to sloshing aeration or anything in betweenCombination of weight and specially designed feet prevent walking even at highest speedIdeal for gentle shaking of odd shaped vessels and containersShaker is ready to use as suppliedShipping Weight: 22.9999 lbs
Shipping Dimensions: 14.00 x 14.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #400, S/S, 8 In, Full Ht (400SS8F)
- CELLTREAT Pipette, Sterile, 1.1mL, PK500 (229257)
- ALCONOX Detergent, 1 gal., PK4 (2101)
- EAGLE THERMOPLASTICS Weighing Dish, PK100 (D70-100)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- Scientific Industries Lab Mixing & Blending