Shop All Lab Mixers & Blenders
Scientific Industries
Magnetic Platform
Mfr # 155596
Zoro # G904969097
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 6 in
- Plate Width 14 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 155596
- Zoro # G904969097
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 6 in |
Plate Width | 14 in |
Height | 14 in |
Description
for use with the Rotator Genie.
Dimensions: 11 1/2 x 12 1/2 InchesShipping Weight: 5.0001 lbs
Shipping Dimensions: 14.00 x 14.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 11 1/2 x 12 1/2 InchesShipping Weight: 5.0001 lbs
Shipping Dimensions: 14.00 x 14.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Splash Shield, Extra Wide (172284)
- ADVANTECH Sieve, 4", B/S, 8 In, Full Ht (4"BS8F)
- UNITED SCIENTIFIC Stir Bars without Pivot Ring, (Polygon) (MSZ20)
- RPI EDTA 0.5M Solution pH 8.0, 250 ML (E14000-250.0)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 240v, 50Hz (GTR-2-FS-UK-EU)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- Scientific Industries Lab Mixing & Blending