Shop All Lab Mixers & Blenders
Scientific Industries
Genie Temp-Shaker 300, w/Adhering Mat
Mfr # 400198
Zoro # G104968586
product price: $5,355.99
/ea
Free Shipping & Returns
$5,355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 19 in
- Plate Width 18 in
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 400198
- Zoro # G104968586
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 19 in |
Plate Width | 18 in |
Height | 18 in |
Description
Genie Temp-Shaker 300 offers gentle orbital mixing and shaking from 35-300 rpm. Features interchangeable platforms, clear dome for 360° viewing, fast temperature ramp up, minimal temperature fluctuation with open door, and non-slip tray for spill containment. Heater achieves a stable 75°C in only 20 minutes while temperature flow allows minimal loss when chamber door is open. Shakers feature unique access via door, removable cover or kick stand (back, left or right).Temp-Shaker is supplied with non-slip tray. Platforms include: Ratcheting Clamp Platform for extra flexibility when using a mix of different size and shape vessels on a single platform. Flask Clamp Platform accepts various size flasks or beakers. Optional stacking tray allows double the chamber capacity.
Speed (Max.): 35-300 rpm Chamber Height: 12 inches Orbit: 19 mm Dimensions: 17-1/2 x 19 inches H Temperature: 28° to 75°C Electrical Requirements: 100 VAC, 50 Hz Platform: 12 x 12 inchesWeight: 20 poundsPlatform Weight Capacity: 6.6 poundsShipping Weight: 20.9999 lbs
Shipping Dimensions: 18.00 x 18.00 x 19.00
Research or further manufacturing use only, not for food or drug use.
Speed (Max.): 35-300 rpm Chamber Height: 12 inches Orbit: 19 mm Dimensions: 17-1/2 x 19 inches H Temperature: 28° to 75°C Electrical Requirements: 100 VAC, 50 Hz Platform: 12 x 12 inchesWeight: 20 poundsPlatform Weight Capacity: 6.6 poundsShipping Weight: 20.9999 lbs
Shipping Dimensions: 18.00 x 18.00 x 19.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lab Spoon w/Spatula, 304SS, 1.7ml Capacity (H36807-0021)
- VELAB Micro Centrifuge w/ Variable Speed and 4 Rotors 12k RPM (PRO-12K)
- UNITED SCIENTIFIC Telegraph Key (TGKY01)
- EMD PH Test Strip, 7.5 to 14 pH, PK100 (EMD 1.09532.0001)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 120v, 60Hz (GTR-2-FS)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- Scientific Industries Lab Mixing & Blending