Shop All Lab Mixers & Blenders
Scientific Industries
Genie Temp-Shaker 100
Mfr # 400190
Zoro # G304968713
product price: $4,437.99
/ea
Free Shipping & Returns
$4,437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 19 in
- Plate Width 18 in
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 400190
- Zoro # G304968713
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 19 in |
Plate Width | 18 in |
Height | 18 in |
Description
offers gentle orbital mixing and shaking 20-100rpm. Features interchangeable platforms, clear dome for 360° viewing, fast temperature ramp up, minimal temperature fluctuation with open door, and non-slip tray for spill conatainment. Heater achieves a stable 75°C in only 20 minutes while temperature flow allows minimal loss when chamber door is open. Shakers feature unique access via door, removable cover or kick stand (back, left or right).Temp-Shaker is supplied with non-slip tray. Optional platforms include: Ratching Clamp Platform provides extra flexibility for using a mix of different size and shape vessels on a single platform. Flask Clamp Platform accepts various size flasks or beakers. Optional stacking tray allows double the chamber capacity.Orbital shakingGentle mixingInterchangeable platforms
Speed (Maximum): 20-100 rpmOrbit: 19 mmTemperature: 28° - 75° CPlatform: 12 x 12 inchesPlatform Weight Capacity: 6.6 poundsChamber Height: 12 inches highDimensions: 17 1/2 x 19 inches HighElectrical Requirements: 100 VAC, 50 hzWeight: 20 poundsShipping Weight: 19.9999 lbs
Shipping Dimensions: 18.00 x 18.00 x 19.00
Research or further manufacturing use only, not for food or drug use.
Speed (Maximum): 20-100 rpmOrbit: 19 mmTemperature: 28° - 75° CPlatform: 12 x 12 inchesPlatform Weight Capacity: 6.6 poundsChamber Height: 12 inches highDimensions: 17 1/2 x 19 inches HighElectrical Requirements: 100 VAC, 50 hzWeight: 20 poundsShipping Weight: 19.9999 lbs
Shipping Dimensions: 18.00 x 18.00 x 19.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hirsch Funnel, Porcelain, Capacity 50Ml (JHF050)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- SP SCIENCEWARE Laboratory Rack, Pipette, 50 Capacity (F18953-0000)
- ELGA 0.05 Micron Ultra Microfilter Umf (LC109)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- Scientific Industries Lab Mixing & Blending