Shop All Lab Mixers & Blenders
Scientific Industries
Genie Cell Disruptor, Micro-Tube Holder
Mfr # 195576
Zoro # G904968908
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 3 in
- Plate Width 3 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 195576
- Zoro # G904968908
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 3 in |
Plate Width | 3 in |
Height | 3.5 in |
Description
Micro-Tube holder for use with Genie Cell Disruptor. Holds 12 2.0 ml screw-cap or snap-top tubes.
Shipping Weight: 2 lbs
Shipping Dimensions: 3.00 x 3.50 x 3.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 3.00 x 3.50 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- COVIDIEN Luer Lock Syringe, PK25 (SNLL019629)
- GLOBE SCIENTIFIC Cuvette, 4.5mL(10mm), Ps, PK500 (111137)
- ZORO SELECT Vial with Cap, 74mL, PK10 (VIAL-20C-10)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-EU)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- Scientific Industries Lab Mixers & Blenders