Shop All Lab Clamps & Straps
Scientific Industries
Flask Clamp Platform
Mfr # 400195
Zoro # G904972011
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.11 in
- Base Width 1.11 in
- Max. Height 1.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 400195
- Zoro # G904972011
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 1.11 in |
Base Width | 1.11 in |
Max. Height | 1.11 in |
Description
For use with the Genie Temp-Shaker 100.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Xylene, Reagent Grade, 4 L (400460)
- DYNALON LDPE Narrow Mouth Bottles, Lab Pac, PK72 (301685-0001)
- VEE GEE API ASTM Hydrometer w/Thermometer (6753HTS)
- KIMBLE CHASE Standard Bottle, Wide Mouth, 4 oz., PK24 (5310448V-26)
- A2Z SCILAB Premium Grade Baumgartner Needle Holder Driver 5" (A2Z-ZR415)
- PERKIN ELMER Stainless Steel Injector Needle For Lc A (N2930023)
- OHAUS Clamp, Nickel Plated Zinc, 10.24" L (CLM-ULTRA3SZL)
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 75/50 JOINT, #50 O-RING (CC0075)
- OHAUS Clamp, Aluminum (CLR-RODA046)
- Scientific Industries Lab Clamps & Straps