Shop All Lab Mixers & Blenders
Scientific Industries
Expansion Kit for Roto-Shake, 6 Plates w/ 72 Clips
Mfr # 248817
Zoro # G104968692
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 5.88 in
- Plate Width 8.25 in
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 248817
- Zoro # G104968692
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 5.88 in |
Plate Width | 8.25 in |
Height | 5.5 in |
Description
Pack of 6 metal clip plates to accommodate up to 12 tubes with a diameter of 10-13mm. A maximum of 8 clip plates, 4 per side, may be attached to the Magnetic Platform for use with the Roto-Shake Genie, Enviro-Genie, or Incubator Genie. A maximum of 12 clip plates, 6 per side, may be attached to the Magnetic Platform for use with the Rotator Genie.
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 8.25 x 5.50 x 5.88
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 8.25 x 5.50 x 5.88
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN02)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- BRANSON Solid Tray, For Use With 3/4 Gal Unit (100-410-172)
- SP SCIENCEWARE Square Bottle, Wide, 32 Oz, HDPE, PK6 (F10904-1000)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- Scientific Industries Lab Mixers & Blenders