Shop All Lab Mixers & Blenders
Scientific Industries
Expansion Kit for Roto-Shake, 6 Plates w/ 18 Clips
Mfr # 248819
Zoro # G804968619
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 5.88 in
- Plate Width 8.75 in
- Height 5.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 248819
- Zoro # G804968619
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 5.88 in |
Plate Width | 8.75 in |
Height | 5.88 in |
Description
Pack of 6 metal clip plates to accommodate up to 3 tubes with a diameter of 28-30mm. A maximum of 8 clip plates, 4 per side, may be attached to the Magnetic Platform for use with the Roto-Shake Genie, Enviro-Genie or Incubator-Genie. A maximum of 12 clip plates, 6 per side, may be attached to the Magnetic Platform for use with the Rotator Genie.
Shipping Weight: 1 lbs
Shipping Dimensions: 8.75 x 5.88 x 5.88
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 8.75 x 5.88 x 5.88
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 28-350 Kerr Gold P/P Tamper Evident Closure, Linerless Ribbed Skirt, Smooth Top, Breakaway Band (006127)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- PERKIN ELMER Lead, Lumina Hollow Cathode Lamp, Di (N3050157)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST8-S)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- Scientific Industries Lab Mixing & Blending