Shop All Lab Mixers & Blenders
Scientific Industries
Enviro-Genie, 6-in-1
Mfr # 248961
Zoro # G304969024
product price: $10,541.99
/ea
Free Shipping & Returns
$10,541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 15 in
- Plate Width 20 in
- Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 248961
- Zoro # G304969024
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 15 in |
Plate Width | 20 in |
Height | 25 in |
Description
Ideal for tissue cell growth, membrane based assays/washing, hybridizations and more. Microprocessor control easily achieves desired rotating, rocking, stirring and shaking speed; temperature; and time. All settings are displayed on large LED for accurate reproducible conditions.Enviro-Genie features space saving design with state of art Peltier (thermo/electric) heating and cooling, visible/audible alarms for temperature and time and magnetic platform that accommodates a wide variety of containers. Viewing window allows sample inspection without affecting chamber temperature. Chamber air is continuously recirculated for optimum temperature uniformity and eliminates outside contamination. Timer displays elasped time or remaining time until programmed off (up to 96 hours).Supplied with: 1 magnetic platform 1 single clip plate for each size tube:10-13mm (12 tube capacity)15-17mm (6 tube capacity)28-30mm (3 tube capacity) 4 bag mounting strips 1 nonskid tray 1 stackable wire rack
Rotating: 1-35 rpm Rocking: 2-70 cycles per minute Stirring: 1-2000 RPM including stir reverse Temperature Range: 4 - 75°C (39 - 167°F) Temperature Accuracy: ±0.2°C Stability: ±0.1°C Uniformity: ±0.5°C Resolution: 0.1°C Timer: Programmable to 99 hours Alarm: Visible & audible, temperature & time Product Weight: 36 Kg (80 Pounds) Overall Dimensions: 495 x 622 x 368 mm (19.5 x 24.5 x 14.5 Inches) Dimensions: 254 x 362 x 260 mm (10 x 14.25 x 10.25 Inches) Platform Capacity: 4.5 Kg (10 Pounds) Chamber Volume: 24 L (0.86 Cubic Feet) Markings: CEShipping Weight: 80 lbs
Shipping Dimensions: 20.00 x 25.00 x 15.00
Research or further manufacturing use only, not for food or drug use.
Rotating: 1-35 rpm Rocking: 2-70 cycles per minute Stirring: 1-2000 RPM including stir reverse Temperature Range: 4 - 75°C (39 - 167°F) Temperature Accuracy: ±0.2°C Stability: ±0.1°C Uniformity: ±0.5°C Resolution: 0.1°C Timer: Programmable to 99 hours Alarm: Visible & audible, temperature & time Product Weight: 36 Kg (80 Pounds) Overall Dimensions: 495 x 622 x 368 mm (19.5 x 24.5 x 14.5 Inches) Dimensions: 254 x 362 x 260 mm (10 x 14.25 x 10.25 Inches) Platform Capacity: 4.5 Kg (10 Pounds) Chamber Volume: 24 L (0.86 Cubic Feet) Markings: CEShipping Weight: 80 lbs
Shipping Dimensions: 20.00 x 25.00 x 15.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- LAB SAFETY SUPPLY Dropper Bottle, 60 mL, 2 oz., PK12 (6FAR5)
- UNITED SCIENTIFIC Dissecting Pan Wax, Black, one pound (DSPA01-WAX)
- BASCO Mauser Polyethylene Vented Fill Cap - 9 (240325)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES Pop-Off Cup for Vortex-Genie (155311)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Multi Vortex Genie (155582)
- SCIENTIFIC INDUSTRIES 6" Platform Head w/o Insert for Vortex-Genie (146-6005)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- Scientific Industries Lab Mixers & Blenders