Shop All Homogenizers & Ultrasonic Processors
Scientific Industries
Disruptor Beads, Glass, 0.5mm, 375 gm
Mfr # 155564
Zoro # G004969218
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 155564
- Zoro # G004969218
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 7 in |
Width | 1.5 in |
Description
Spherical lead free soda lime glass beads are available for optimal disruption of cells. 0.5 mm diameter beads for use with Yeast/Fungi.
Shipping Weight: 1 lbs
Shipping Dimensions: 1.50 x 7.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 1.50 x 7.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LW SCIENTIFIC Hematocrit Reader Card, 19cm L (ZCP-EZRD-HEM7)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Glucose Agar, PK100 (MP7070)
- UNITED SCIENTIFIC Led Array (LEDA01)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- SCIENTIFIC INDUSTRIES Disruptor Beads, Glass, 0.1mm, 375 gm (155561)
- SCIENTIFIC INDUSTRIES Bead Genie Bead Beater (155566)
- SPX Seat Homo Valve (J124434)
- BENCHMARK SCIENTIFIC Grinding Jar, 25 mL, PR (IPD9600-25TC)
- BENCHMARK SCIENTIFIC Grinding Ball, 25 mm (IPD9600-25BS)
- BIOSPEC PRODUCTS Beadbeater, 1.0mm (141812-C)
- SPX Packing Plunger 3.375" x 2.750", PK12 (J50010250)
- Scientific Industries Homogenizers & Ultrasonic Processors