Shop All Lab Mixers & Blenders
Scientific Industries
Digital Vortex-Genie 2T
Mfr # 155580
Zoro # G104969149
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 6.5 in
- Plate Width 9.25 in
- Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 155580
- Zoro # G104969149
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 6.5 in |
Plate Width | 9.25 in |
Height | 8.5 in |
Description
Rugged and reliable, the ORIGINAL Vortex-Genie 2 is our most popular vortex mixer. Variable speed control allows high speed shaking or vortexing with tough metal housing. Supplied with 3 inch Platform (shown) and Pop-Off Cup.Vortex-Genie 2 and 2T provide a broad range of mixing capabilities that blend fluids quickly and thoroughly with a true vortex action. Mixing results can be easily reproduced from one application to the next. Vortex-Genie 2T features automatic timing. Touch mode (1-60 sec.) and hands free (1-60 min).Supplied with a cup head for vortexing individual tubes and a 3'' platform head designed for use with beakers or flasks. Vortex-Genie 2 and 2T feature a constant on or instatouch switch, adjustable speed control, heavy duty 9 pound cast iron base with rubber feet for stability.Mixing heads quickly snap on an off to accommodate flasks, tubes, beakers, micro-tubes and 96-well plates. When combined with the Vortex-Genie 2 and 2T, they provide a full range of mixing and shaking capabilities. Test tube adapter accepts tubes from 10mm to 37mm diameter. Holds 4 to 8 tubes depending upon size. A recessed beaker platform firmly holds beaker for continuous vortexing or shaking. Elastic belts securely fasten various sizes of flasks.
Popular "Original" model Variable Speed Rugged, Dependable Hands-free or momentary operation Speed (RPM): 600-3200 (2700 for 50Hz models) Product Weight: 4 Kg (8.8 Pound) Dimensions (base): 165 x 122 x 165 mm (6.5 x 4.8 x 6.5 Inches) Markings: ETL listed / CEShipping Weight: 11 lbs
Shipping Dimensions: 9.25 x 8.50 x 6.50
Research or further manufacturing use only, not for food or drug use.
Popular "Original" model Variable Speed Rugged, Dependable Hands-free or momentary operation Speed (RPM): 600-3200 (2700 for 50Hz models) Product Weight: 4 Kg (8.8 Pound) Dimensions (base): 165 x 122 x 165 mm (6.5 x 4.8 x 6.5 Inches) Markings: ETL listed / CEShipping Weight: 11 lbs
Shipping Dimensions: 9.25 x 8.50 x 6.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- ZORO SELECT Coliform Bottle, 120ml, PK100 (3TRV7)
- LOVIBOND Aluminum No. 2 Tablets (515470BT)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 500mL (785-127)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- CAFRAMO Overhead Mixer, 0.5 HP, 50 to 1500 rpm (1540)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- Scientific Industries Lab Mixing & Blending