Scientific Industries

Bead Genie Bead Beater


product price: $3,877.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 14 in
  • Width 18 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 14 in
Width 18 in

Description

The Bead Genie is ideal for bead beating, lysing, extraction,or homogenization applications. Compact,space saving design, easily fits on the lab bench, into a bio safety cabinet, or for use in your cold room. High efficiency DC motor provides powerful, unique vertical motion, to ensure smooth and efficient operation.The Bead Genie helps to facilitate many sample preparation requirements for Clinical labs, Research labs, Environmental and Agricultural research and testing laboratories. Available with a variety of accessories to fit common sample tubes. Supplied with 4 tube holders that accept 12 x 1.5/2.0ml (vertical & horizontal), 6 x 15 ml and 3 x 50mlsize tubes.Powerful motorCompact, efficient designVariety of tube accessories
Speed: 500-4800 strokes/minute (250-2400 RPM) Motion: 19mm vertical Pulse, ON/OFF: 1 second - 99 minutesTimer: 1 second - 99 minutesWeight: 13 poundsElectrical Req.: 115V, 60HzOperating Temperature: 0°C to 38°C (32°F - 100°F), 95% humidity max. Shipping Weight: 15 lbs
Shipping Dimensions: 18.00 x 14.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.