Shop All Lab Mixers & Blenders
Scientific Industries
Adhering Blue Mat
Mfr # 400192
Zoro # G304968751
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 1.11 in
- Plate Width 1.11 in
- Height 1.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 400192
- Zoro # G304968751
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 1.11 in |
Plate Width | 1.11 in |
Height | 1.11 in |
Description
For use with the Genie Temp-Shaker 100.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test, 100-750 ppm Hydrogen Peroxide, PK600 (HP-750)
- HONEYWELL Glovebox Glove, 32"L, Neoprene, Black, PR (8N3032/10H)
- AIR-TITE Syringe, Bulk, 5mL Luer Lock, PK200 (MLB5)
- SPER SCIENTIFIC Benchtop pH-mV Meter - 0 to 14 pH Range (860031)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- IKA Eurostar 60 Digital (0004446001)
- IKA Eurostar 60 Control (0004440001)
- Scientific Industries Lab Mixers & Blenders