Shop All Lab Mixers & Blenders
Scientific Industries
96 Well 2-Tier Insert for Vortex-Genie 2
Mfr # 155303
Zoro # G604968802
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 3 in
- Plate Width 8.25 in
- Height 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 155303
- Zoro # G604968802
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 3 in |
Plate Width | 8.25 in |
Height | 8.25 in |
Description
High-density, double layered foam insert for prolonged shaking of one standard footprint microplate to protect sample from heat-buildup. This insert fits into the 6 inch (152mm) Platform attachment for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 8.25 x 8.25 x 3.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 8.25 x 8.25 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety - 15-5 - Kee Klamp 90 Degree Elbow, 3/4" Dia. (15-5)
- RPI D-(+)-Trehalose Dihydrate, 50 G (T82000-50.0)
- HYDRION pH Strips, Hydrion Spectral, 6.5-13, PK100 (9600)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.45µm, 30mm, Sterile, 30/Case (229745)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- Scientific Industries Lab Mixing & Blending