Shop All Lab Mixers & Blenders
Scientific Industries
6" Platform Head w/o Insert for Vortex-Genie
Mfr # 146-6005
Zoro # G904968779
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 1.5 in
- Plate Width 6.25 in
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 146-6005
- Zoro # G904968779
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 1.5 in |
Plate Width | 6.25 in |
Height | 6.25 in |
Description
The 6 Inch (152mm) Platform can be used with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse in conjunction with either the Microtube Foam Insert, Microplate Foam Insert or Two-Tier Microplate Foam Insert.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.25 x 6.25 x 1.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.25 x 6.25 x 1.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED BAG Autoclave Bags, 12"x24", 1 1/4mil, 100/pk, 100PK (248253)
- ACCUCOLD Medical-Laboratory Refrigerator 6 cu. ft (ARS6ML)
- DYNALON Bottle Carrier, Economy, HDPE, 500mL (408175)
- AMSCOPE 100X Achromatic Objective Lens for Compound Microscopes (A100X-490)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 240v, 50Hz (GTR-2-FS-UK-EU)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- Scientific Industries Lab Mixers & Blenders