Shop All Lab Mixers & Blenders
Scientific Industries
6" Foam Insert for Micro Plate
Mfr # 155309
Zoro # G904968588
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 4 in
- Plate Width 6.6 in
- Height 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 155309
- Zoro # G904968588
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 4 in |
Plate Width | 6.6 in |
Height | 6.5 in |
Description
Two high-density foam inserts to accommodate one standard micro plate. This insert fits into the 6 inch (152mm) Platform Attachment for use with the Vortex-Genie 2 family of mixers.
This insert fits into the 6 inch (152mm) Platform Attachment (SKU 146-6005) for use with the Vortex-Genie 2 family of mixers.Shipping Weight: 2 lbs
Shipping Dimensions: 6.60 x 6.50 x 4.00
Research or further manufacturing use only, not for food or drug use.
This insert fits into the 6 inch (152mm) Platform Attachment (SKU 146-6005) for use with the Vortex-Genie 2 family of mixers.Shipping Weight: 2 lbs
Shipping Dimensions: 6.60 x 6.50 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH DO Meter Carrying Case (CA904)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- DAVIS INSTRUMENTS Leaf Wetness Sensor (6420)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/5 HP (BDC6015)
- OHAUS Head Cover, Rubber Material (30400237)
- Scientific Industries Lab Mixing & Blending