Shop All Lab Mixers & Blenders
Scientific Industries
6" Foam Insert, 60x1.5-2.0ml
Mfr # 155308
Zoro # G404968590
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 3 in
- Plate Width 9.25 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 155308
- Zoro # G404968590
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 3 in |
Plate Width | 9.25 in |
Height | 9 in |
Description
Two high-density foam inserts to accommodate up to 60 microtubes. This insert fits into the 6 Inch (152mm) Platform attachment for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse.
Shipping Weight: 1 lbs
Shipping Dimensions: 9.25 x 9.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 9.25 x 9.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Clear (F28696-0000)
- FLANGE WIZARD Flange Wizard 496-53025-M Magnetic Small Centeringhead W-Vial (496-53025-M)
- GLOBE SCIENTIFIC Freeze Box, 100 Place, Cardboard, PK96 (3092)
- AQUAPHOENIX SCIENTIFIC MolybdeNum Buffer, 60 mL (MO1525-B)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- BENCHMARK SCIENTIFIC Dimpled Rubber Mat, 12x12 (248557)
- Scientific Industries Lab Mixers & Blenders