Shop All Lab Mixers & Blenders
Scientific Industries
3" Platform Head w/o Rubber Cover for Vortex Genie 2
Mfr # 155305
Zoro # G704968689
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 1 in
- Plate Width 3.5 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 155305
- Zoro # G704968689
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 1 in |
Plate Width | 3.5 in |
Height | 3.5 in |
Description
Replacement 3-inch (76mm) platform without rubber cover. This may be used on the Vortex-Genie 1, Vortex-Genie Pulse and the Vortex-Genie 2 family of mixers.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Wash Bottle, Ethanol, 500mL (WGW541VTML-GHS-1)
- DIGI-SENSE Incubator Verification Thermometer, 10 t (08077-45)
- ALCONOX Alcojet, 4 LB (114018)
- WIRTHCO ENGINEERING WirthCo 32105 Double Capped Funnel - 1 Pint, Orange (32105)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- Scientific Industries Lab Mixing & Blending