Shop All Lab Clamps & Straps
Scientific Industries
2 L Flask Clamp for Mini-300 Orbital-Genie
Mfr # 400843
Zoro # G004967245
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Base Width 3.5 in
- Max. Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 400843
- Zoro # G004967245
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 3 in |
Base Width | 3.5 in |
Max. Height | 3 in |
Description
Flask Clamps are for use with the Mini-300 Orbital-Genie and are made of stainless steel for added strength and safety. Mix and match different size clamps on same platform or use all same size. Includes mounting screws.Note: Flask Clamps can also be used on the Orbital-Genie model with Adhering Mat by removing the blue Adhering Mat.
Material: Stainless Steel Holds: 2 L Flasks Platform Clamp Capacity: 3 Max - If only all 2 L clamps are used
Research or further manufacturing use only, not for food or drug use.
Material: Stainless Steel Holds: 2 L Flasks Platform Clamp Capacity: 3 Max - If only all 2 L clamps are used
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Acetylene Hose Assembly, Red Neoprene (00570559)
- WHEATON Sample Vial, 20mL, PK500 (986561)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK960 (022491539)
- 3M 3M 05752 Perfect-It Quick Connect Adapter - 5/8" Thread (7100141852)
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Coated Jaw (COBR3-FR)
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- UNITED Laboratory Jack Set, Steel, 26cm, Rod (LBJSET)
- OHAUS Support Rod And Clamp Kit (OH-30400146)
- UNITED Support Stand, 36in, 1/2in, Stl, Base/Rod (SSB6X1)
- OHAUS Clamp, Aluminum (CLR-RODA046)
- Scientific Industries Lab Stands & Supports