Shop All Lab Clamps & Straps
Scientific Industries
125/150 ml Flask Clamp for Mini-300 Orbital-Genie
Mfr # 400839
Zoro # G804967285
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Base Width 3 in
- Max. Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Industries
- MFR # 400839
- Zoro # G804967285
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 3 in |
Base Width | 3 in |
Max. Height | 3.5 in |
Description
Flask Clamps are for use with the Mini-300 Orbital-Genie and are made of stainless steel for added strength and safety. Mix and match different size clamps on same platform or use all same size. Includes mounting screws.Note: Flask Clamps can also be used on the Orbital-Genie model with Adhering Mat by removing the blue Adhering Mat.
Material: Stainless Steel Holds: 125/150 ml Flasks Platform Clamp Capacity: 16 Max - If only all 125/150ml clamps are usedShipping Weight: 0.1499 lbs
Shipping Dimensions: 3.00 x 3.50 x 3.00
Research or further manufacturing use only, not for food or drug use.
Material: Stainless Steel Holds: 125/150 ml Flasks Platform Clamp Capacity: 16 Max - If only all 125/150ml clamps are usedShipping Weight: 0.1499 lbs
Shipping Dimensions: 3.00 x 3.50 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL REFRACTOMETER (395)
- SPER SCIENTIFIC Sugar Brix Refractometer 28-62% (300002)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- BLUE RIDGE ERGONOMICS Basic Poly Hi Bench Chair, CF, Casters (BR-BPHBCH-RG-CF-RC)
- OHAUS Clamp, Nickel Plated Zinc, 5.75" L (CLM-FIXED3DZM)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- UNITED SCIENTIFIC Plastic Clamp For Jointed Glasswar, PK 10 (CLJP24-PK/10)
- OHAUS Clamp, Stainless Steel (CLC-REGLRS)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- UNITED Double Burette Clamp, 10in, Aluminum, Slves (CLBURDD)
- Scientific Industries Lab Clamps & Straps