Shop All Indexable Toolholders
Scientific Cutting Tools
Toolholder, Coolant-Thru, 0.3125 ID, 1 OD
Mfr # QHC10-5/16
Zoro # G8072617
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant-Thru
- Series QHC
- For Use With Solid Boring Bars With NPT Threads
- Left/Right Hand Left/Right Hand
- Style Coolant-Thru
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # QHC10-5/16
- Zoro # G8072617
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 3-1/4 in |
Inside Dia. | 0.3125" |
Outside Dia. | 1.000" |
Overall Length (In.) | 3-1/4 |
Details
Item | Boring Bar Holder |
Type | Coolant-Thru |
Series | QHC |
For Use With | Solid Boring Bars With NPT Threads |
Left/Right Hand | Left/Right Hand |
Style | Coolant-Thru |
Material | Hardened Steel |
NPT | 0.500 |
Description
Boring Bar Holder, QHC, Overall Length 3-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pigtail, 5/8 In (44122)
- KD TOOLS 1/4" to 3/8" Drive Metric, 10 pcs (80319)
- KLEIN TOOLS Electrician's Scissors, Nickel Plated (2100-7)
- BON TOOL Bon 72-299 Brick Trowel, Carbon Steel Nl 13" Comfort Grip Handle (72-299)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1562 ID, 0.625 OD (QHC62-5/32)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.125 ID, 0.625 OD (QHC62-1/8)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.3125 ID, 0.75 OD (QHC75-5/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.625 OD (QHC62-3/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.625 OD (QHC62-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.375 ID, 0.75 OD (QHC75-3/8)
- LINK Ua4 X 5.5 Straight Shank Adapter (80-L5-259)
- Scientific Cutting Tools Indexable Toolholders