Shop All Indexable Toolholders
Scientific Cutting Tools
Toolholder, Coolant-Thru, 0.25 ID, 0.625 OD
Mfr # QHC62-1/4
Zoro # G8438631
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant-Thru
- Series QHC
- For Use With Solid Boring Bars With NPT Threads
- Overall Length 3-1/4 in
- Overall Length (In.) 3-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # QHC62-1/4
- Zoro # G8438631
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 3-1/4 in |
Overall Length (In.) | 3-1/4 |
Outside Dia. | 0.625" |
Inside Dia. | 0.2500" |
Details
Item | Boring Bar Holder |
Type | Coolant-Thru |
Series | QHC |
For Use With | Solid Boring Bars With NPT Threads |
Style | Coolant-Thru |
Left/Right Hand | Left/Right Hand |
Material | Hardened Steel |
NPT | 0.250 |
Description
Boring Bar Holder, QHC, Overall Length 3-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Oil Drain Bottl For Sidewinder (ROB17756)
- PROTO Full Polish Combination Wrench 5/8" - 6 Point (J1220H-T500)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-4)
- CLAUSS Fabric/Thread, Thread Clip Snip, Straight (18410)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.125 ID, 0.75 OD (QHC75-1/8)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 1 OD (QHC10-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.5 ID, 1 OD (QHC10-1/2)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.3125 ID, 1 OD (QHC10-5/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD (QHC75-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.2187 ID, 0.75 OD (QHC75-5/32)
- SOWA INDEXABLE CUTTING TOOLS SDJCL 163D External Turning Toolholder (147230)
- Scientific Cutting Tools Indexable Tools