Shop All Indexable Toolholders
Scientific Cutting Tools
Toolholder, Coolant-Thru, 0.1875 ID, 1 OD
Mfr # QHC10-3/16
Zoro # G8323743
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant-Thru
- Series QHC
- For Use With Solid Boring Bars With NPT Threads
- Inside Dia. 0.1875"
- Overall Length 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # QHC10-3/16
- Zoro # G8323743
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Inside Dia. | 0.1875" |
Overall Length | 3-1/4 in |
Overall Length (In.) | 3-1/4 |
Outside Dia. | 1.000" |
Details
Item | Boring Bar Holder |
Type | Coolant-Thru |
Series | QHC |
For Use With | Solid Boring Bars With NPT Threads |
Material | Hardened Steel |
Left/Right Hand | Left/Right Hand |
NPT | 0.500 |
Style | Coolant-Thru |
Description
Boring Bar Holder, QHC, Overall Length 3-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X15)
- PRIME-LINE Horizntl Bit Key Lk Set (E 2478)
- CLEVELAND Chucking Reamer, 3/16" Size, HSS, Spiral (C29565)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49158)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD (QHC75-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.625 OD (QHC62-3/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.375 ID, 0.75 OD (QHC75-3/8)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.625 OD (QHC62-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.75 OD (QHC75-3/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.125 ID, 0.625 OD (QHC62-1/8)
- KYOCERA Turning Toolholder, MCLNR 164D (MCLNR164D)
- Scientific Cutting Tools Indexable Toolholders