Shop All Indexable Toolholders
Scientific Cutting Tools
Toolholder, Coolant, 0.1875 ID, 0.625 OD
Mfr # QHC62-3/16
Zoro # G8371754
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant-Thru
- Series QHC
- For Use With Solid Boring Bars With NPT Threads
- Overall Length 3-1/4 in
- Overall Length (In.) 3-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # QHC62-3/16
- Zoro # G8371754
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 3-1/4 in |
Overall Length (In.) | 3-1/4 |
Inside Dia. | 0.1875" |
Outside Dia. | 0.625" |
Details
Item | Boring Bar Holder |
Type | Coolant-Thru |
Series | QHC |
For Use With | Solid Boring Bars With NPT Threads |
NPT | 0.250 |
Style | Coolant-Thru |
Material | Hardened Steel |
Left/Right Hand | Left/Right Hand |
Description
Boring Bar Holder, QHC, Overall Length 3-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126605)
- GUARDAIR PalmJet Safety Air Gun, Bent, 18" (GA4418B)
- BOSCH Jigsaw Anti-Splintering Insert, 5PK (JA1013)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Thru Tap, Steel (GN5C----F6---21)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.3125 ID, 0.75 OD (QHC75-5/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.3125 ID, 1 OD (QHC10-5/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.1875 ID, 1 OD (QHC10-3/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.125 ID, 0.625 OD (QHC62-1/8)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.125 ID, 0.75 OD (QHC75-1/8)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.625 OD (QHC62-1/4)
- KYOCERA Turning Toolholder, SABWR 815JXF (SABWR815JXF)
- Scientific Cutting Tools Indexable Toolholders