Shop All Indexable Toolholders
Scientific Cutting Tools
Toolholder, Coolant, 0.1562 ID, 0.625 OD
Mfr # QHC62-5/32
Zoro # G8126097
original price:
$51.28
4% off
new price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Coolant-Thru
- Series QHC
- For Use With Solid Boring Bars With NPT Threads
- Overall Length (In.) 3-1/4
- Style Coolant-Thru
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # QHC62-5/32
- Zoro # G8126097
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length (In.) | 3-1/4 |
Inside Dia. | 0.1562" |
Overall Length | 3-1/4 in |
Outside Dia. | 0.625" |
Details
Item | Boring Bar Holder |
Type | Coolant-Thru |
Series | QHC |
For Use With | Solid Boring Bars With NPT Threads |
Style | Coolant-Thru |
Material | Hardened Steel |
Left/Right Hand | Left/Right Hand |
Description
Boring Bar Holder, QHC, Overall Length 3-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #22 (45692)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (40991)
- STANLEY Auto Lock Tape Measr 25' (FMHT33338)
- FELCO C7 Cable Cutter (11C7)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.2187 ID, 0.75 OD (QHC75-5/32)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.1875 ID, 1 OD (QHC10-3/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.3125 ID, 0.75 OD (QHC75-5/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.625 OD (QHC62-3/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 1 OD (QHC10-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.125 ID, 0.625 OD (QHC62-1/8)
- SUMITOMO GNDFR166M-090-070 (U104404)
- Scientific Cutting Tools Indexable Tools