Shop All Indexable Toolholders
Scientific Cutting Tools
Toolholder, Coolant, 0.125 ID, 0.625 OD
Mfr # QHC62-1/8
Zoro # G8395773
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Coolant-Thru
- Series QHC
- For Use With Solid Boring Bars With NPT Threads
- Material Hardened Steel
- Outside Dia. 0.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # QHC62-1/8
- Zoro # G8395773
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Outside Dia. | 0.625" |
Overall Length (In.) | 3-1/4 |
Inside Dia. | 0.1250" |
Overall Length | 3-1/4 in |
Details
Item | Boring Bar Holder |
Type | Coolant-Thru |
Series | QHC |
For Use With | Solid Boring Bars With NPT Threads |
Material | Hardened Steel |
NPT | 0.250 |
Left/Right Hand | Left/Right Hand |
Style | Coolant-Thru |
Description
Boring Bar Holder, QHC, Overall Length 3-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 3/32 In, 3FL, CC, Uncoated (GEM-093-3)
- BESSEY 12 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.012)
- TENG TOOLS 3/8" Drive 3/8" Drive Female: 1/4" Drive Male Adaptor (M380035-C)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.70mm (46463)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.5 ID, 1 OD (QHC10-1/2)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.1875 ID, 1 OD (QHC10-3/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.625 OD (QHC62-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 1 OD (QHC10-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.2187 ID, 0.75 OD (QHC75-5/32)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.75 OD (QHC75-3/16)
- H & H INDUSTRIAL PRODUCTS MTGNR 16-3D Turning Tool Holder- New Rigid Clamp Design (2013-1160)
- Scientific Cutting Tools Indexable Tools