Shop All Toolholder Accessories
Scientific Cutting Tools
Toolholder Back Stop For QHC75 Holders
Mfr # QHC75-BKS
Zoro # G8219005
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Right Hand
- For Use With QHC75 Holders
- Includes Set Screw, Hex Key
- Shank 0.125
- Size 0.375 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # QHC75-BKS
- Zoro # G8219005
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Size | 0.375 NPT |
Outside Dia. | 3/4" |
Length | 3" |
Overall Length | 3 in |
Shank Dia. | 1/8" |
Details
Item | Toolholder Back Stop |
Style | Right Hand |
For Use With | QHC75 Holders |
Includes | Set Screw, Hex Key |
Shank | 0.125 |
Description
Toolholder Back Stop, For Use With QHC75 Holders, Overall Length 3 in, Size 0.375 NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD25/32)
- RIDGID Set Of Jaws, Serrated For Jaw Texture (93090)
- METABO Carbide Bit SDS+ 2CTR 11/16" x 10 x 12 (676167000)
- QUICKCABLE Maintenance Kit, Hexcrimp (4255-001K)
- GS TOOLING 5818 Arbor Screw For 114 Shell Mill Holders (534186)
- STEELWORKS Boltmaster 11846 0.43-14 in. Steel Couplin Nut (619635)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG10MDP)
- ANVIL Anvil International 8700120705 2 in. Black Tee (231431)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- Scientific Cutting Tools Toolholder Accessories