Shop All Toolholder Accessories
Scientific Cutting Tools
Toolholder Back Stop For QHC62 Holders
Mfr # QHC62-BKS
Zoro # G8274332
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Right Hand
- For Use With QHC62 Holders
- Length 3"
- Includes Set Screw, Hex Key
- Size 0.250 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # QHC62-BKS
- Zoro # G8274332
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 3" |
Size | 0.250 NPT |
Outside Dia. | 5/8" |
Shank Dia. | 1/8" |
Overall Length | 3 in |
Details
Item | Toolholder Back Stop |
Style | Right Hand |
For Use With | QHC62 Holders |
Includes | Set Screw, Hex Key |
Shank | 0.125 |
Description
Toolholder Back Stop, For Use With QHC62 Holders, Overall Length 3 in, Size 0.250 NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" 5 TPI Sawzall Blades (5 Pk) (48-00-5037)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89216)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & TiN Jobber Drill Set HTGP/150T Greenfield Threading (330084)
- PROTO 3/8" Center Punch (J413/8S2)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- GARANT EASYFIX 3/8 inch Ratchet Holder for Perforated Boards (955677 3/8)
- STM 50 Taper Simple Tool Setting Stand (335220)
- Scientific Cutting Tools Toolholder Accessories