Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, TiALN, 7/8-14
Mfr # TM620-14A
Zoro # G2685776
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM620-14A
- Zoro # G2685776
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 5/8 in |
Thread Size | 7/8"-14 |
Cutter Dia. | 0.6200 in |
Length of Cut | 1.1000 in |
Overall Length (In.) | 3.5 |
Length of Cut (In.) | 1.035 |
Cutting Dia. (In.) | 0.620 |
Cutting Dia. | 0.620" |
Size | 7/8 |
Shank Length | 2.4000 in |
Cutter Dia. - Machining | 0.6200" |
Description
Straight, Thread Mill, UN, Carbide, TiAlN, 0.6200 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9" Straight Fixed Tip External Snap Ring Pliers (82142)
- EKLIND Cmbo Short/Lng Hex-L Hex Key Sets, 22pcs. (10022)
- REGAL CUTTING TOOLS 1/4-20 H3 2 Flt. Plug Spiral Point Extension Tap - 4" SS (091384AS)
- ROADPRO Diagonal Multi-Groove Joint Pliers, 10" (RPS5538)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 7/8-9 (TM620-9A)
- MICRO 100 Thread Mill Helical Flute (TM-312-18X)
- Scientific Cutting Tools Threading & Turning Tools