Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, TiALN, 5/8-12
Mfr # TM490-12A
Zoro # G1160135
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM490-12A
- Zoro # G1160135
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | 5/8"-12 |
Cutter Dia. | 0.4900 in |
Length of Cut | 1.1170 in |
Length of Cut (In.) | 1.035 |
Cutting Dia. (In.) | 0.490 |
Size | 5/8 |
Overall Length (In.) | 3.5 |
Cutting Dia. | 0.490" |
Cutter Dia. - Machining | 0.4900" |
Shank Length | 2.3830 in |
Description
Straight, Thread Mill, UN, Carbide, TiAlN, 0.4900 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/32)
- V-8 TOOLS Angle Wrench Set Combo, 3/8-1-1/4", 14 pcs (214)
- HUOT Tap Index, Jobber Length, Steel (12700)
- TENNANT Knob, Star, 2.00d 4ear 0.7l M8x1.25, Thru (1010558)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M10-1.5, 1 In Cut, TiAlN (TMLR10-1.5MMELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-28 (TM400-28A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 7/8-9 (TM620-9A)
- MICRO 100 Thread Mill Helical Flute (TMM-060100X)
- Scientific Cutting Tools Threading & Turning Tools