Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, TiALN, 1/8-27
Mfr # TM280-27NPT-A
Zoro # G0357357
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Or External Threads
- Finish - Machining TiAlN
- Thread Type Pipe
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM280-27NPT-A
- Zoro # G0357357
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | 1/8"-27 |
Cutter Dia. | 0.2800 in |
Length of Cut | 0.7580 in |
Cutting Dia. (In.) | 0.280 |
Length of Cut (In.) | 0.758 |
Size | 1/8 |
Overall Length (In.) | 3.5 |
Cutting Dia. | 0.280" |
Shank Length | 1.7420 in |
Cutter Dia. - Machining | 0.2800" |
Description
Straight, Thread Mill, NPT, Carbide, TiAlN, 0.2800 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Nail Set, 3 Pc, 1/32, 2/32, 3/32 In (66475)
- HYDE Knife Taping Wall Ss Pro 10In (09363)
- HOUGEN-OGURA 11/16 in. B Round Die, 5/64-1/2THK (75593)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124MD)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #6, 32-64 TPI (SPTM098L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2-28 (TM400-28)
- Scientific Cutting Tools Carbide Thread Mills