Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, TiALN, 1/4-48
Mfr # TM187-48A
Zoro # G1793066
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM187-48A
- Zoro # G1793066
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/4"-48 |
Cutter Dia. | 0.1870 in |
Length of Cut | 0.5510 in |
Cutting Dia. (In.) | 0.187 |
Overall Length (In.) | 2.5 |
Cutting Dia. | 0.187" |
Size | 1/4 |
Length of Cut (In.) | 0.560 |
Shank Length | 1.9490 in |
Cutter Dia. - Machining | 0.1870" |
Description
Straight, Thread Mill, UN, Carbide, TiAlN, 0.1870 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Compact Recip Saw Bare (DCS387B)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- LINCOLN LUBRICATION Fluid Extractor/Dispenser, 1.5L (LIN616)
- DREMEL Sanding Band, Pk6 (432)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #4-40, 0.3 Cut, TiAlN (TMLR082-40ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 7/8-9 (TM620-9A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.7 Cut, TiAlN (TMLR186-20ELA)
- MICRO 100 Thread Mill Multi Point (TM-060-6)
- Scientific Cutting Tools Carbide Thread Mills