Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, TiALN, 1/4-20
Mfr # TM187-20A
Zoro # G1352671
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM187-20A
- Zoro # G1352671
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/4"-20 |
Cutter Dia. | 0.1870 in |
Length of Cut | 0.5700 in |
Cutting Dia. (In.) | 0.187 |
Size | 1/4 |
Length of Cut (In.) | 0.570 |
Cutting Dia. | 0.187" |
Overall Length (In.) | 2.5 |
Shank Length | 1.9300 in |
Cutter Dia. - Machining | 0.1870" |
Description
Straight, Thread Mill, UN, Carbide, TiAlN, 0.1870 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793040)
- MILWAUKEE TOOL OPEN-LOK Multi-Tool Blade Adapter for DREMEL MM45 and MM50 (49-10-9000)
- RIDGID Square Drive Adapter, 15/16", For Model 700 Power Drive and 258/258XL Pipe Cutters (774)
- DRILL AMERICA 1"-60 HSS Single Flute Countersink (DEWSFC1-60)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 1 1/4, 4-8 TPI, 2.5 Cut, TiAlN (SPTM745LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 3/4 NPT-14 (TMX440-14-HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 4-40 (TM080-40)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 (TM280-27NPTF-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #8, 32-56 TPI (SPTM120LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN (TMLR082-40A)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - Metric, 0.2350", Shank Dia.: 1/4" (16923)
- Scientific Cutting Tools Carbide Thread Mills